Mop Sink 20 in x 20 in, 1, Terrazzo Made of Black and White Marble Chips with Plain Curbs

  • Mfr # SB2424501

  • Zoro # G3941837


product price:  $489.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Material
Terrazzo Made of Black and White Marble Chips with Plain Curbs
Color
Gray/White
Overall Height
6 in
Overall Length
24 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB2424501
Zoro #
G3941837
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
24 in
Bowl Depth
4 in
Overall Width
24 in
Bowl Size
20 in x 20 in
Manufacturers Warranty Length
1 yr
Bowl Length
20 in
Bowl Width
20 in
Drain Opening Diameter
3 in

Details

Material
Terrazzo Made of Black and White Marble Chips with Plain Curbs
Color
Gray/White
Bowl Shape
Square
Drain Opening
3 in
Standards
ANSI, CSA, IAPMO, UPC
Body Material
Terrazzo
With Faucet / Without Faucet
Without Faucet
Item
Mop Sink
Includes
Integral Stainless Steel Drain Assembly, Strainer Plate
ADA Compliant
Not ADA Compliant
No. of Bowls
1
Finish
Polished
Gauge
2 in
ADA Compliance
No
Number of Stations
1
Vandal Resistant Features
Vandal Proof Drain
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Sink Type
Mop
Mounting Type - Sinks
Floor
Includes Faucet
Faucet Not Included
Compatible Mfr. Model Number
1239BB, 830AA, 832AA, 833AA, MSG
Includes Basket Strainer
Basket Strainer Included
Series
Berkeley
Sink Material
Terrazzo
Includes Drop Front
Drop Front Not Included
Number of Bowls
1
Distance to Wall - Minimum
1/4 in
Compatible Manufacturer Part Number
1239BB, 830AA, 832AA, 833AA, MSG

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 4 in, Square, Bowl Size 20 in x 20 in, Gray/White, Drain Opening 3 in, Polished, Gauge 2 in, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 6 in, Overall Length 24 in, Overall Width 24 in, Fiat Products, Series Berkeley, Side Splash Height Not Applicable, Terrazzo, Sink Type Mop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.