24" W x 20" L x Polyethylene, Utility Sink and Laundry Tub

  • Mfr # PA11100

  • Zoro # G3788202


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
White
Overall Length
20"
Overall Width
24"
With Faucet / Without Faucet
With Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA11100
Zoro #
G3788202
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20"
Overall Width
24"

Details

Material
Polyethylene
Color
White
Item
Utility Sink and Laundry Tub
With Faucet / Without Faucet
With Faucet

Description

Laundry Tub-To-Go,Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.