24" W x 24" L x 10" H, Molded Stone, Utility Sink and Laundry Tub
Mfr # MSBID2424100
Zoro # G3548172
product price:Â $250.99
/ea
Free Shipping & Returns
Key Features
Material
Molded Stone
Color
White
Overall Height
10"
Overall Length
24"
Bowl Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSBID2424100
Zoro #
G3548172
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10"
Overall Length
24"
Overall Width
24"
Details
Material
Molded Stone
Color
White
Bowl Shape
Square
Drain Opening
3"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub
Description
Square Molded-Stone Mop Basin 24x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.