24" W x 40" L x 33-3/4" H, Floor Mount, Compression Molded Stone

  • Mfr # FLTDII/A1100

  • Zoro # G3548078


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
Compression Molded Stone
Color
White
Overall Height
33-3/4"
Overall Length
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLTDII/A1100
Zoro #
G3548078
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-3/4"
Overall Length
40"
Bowl Depth
12-1/2"
Overall Width
24"

Details

Mounting Type
Floor Mount
Material
Compression Molded Stone
Color
White
Bowl Shape
Rectangle
Item
Utility Sink and Laundry Tub
With Faucet / Without Faucet
With Faucet

Description

Double Bowl Floor Mount Laundry Tub

Restrictions

This item has been restricted from sale in the following states: MA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.