28" W x 28" L x 12" H, Utility Sink and Laundry Tub
Mfr # TSBCR1000501
Zoro # G3548559
product price:Â $774.99
/eaKey Features
Material
Terrazzo Made of Black and White Marble Chips with Plain Curbs
Color
Red (Back-Up); White (Tail)
Overall Height
12"
Overall Length
28"
Bowl Shape
Neo-Corner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSBCR1000501
Zoro #
G3548559
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12"
Overall Length
28"
Bowl Depth
10"
Overall Width
28"
Details
Material
Terrazzo Made of Black and White Marble Chips with Plain Curbs
Color
Red (Back-Up); White (Tail)
Bowl Shape
Neo-Corner
Drain Opening
3"
Item
Utility Sink and Laundry Tub
With Faucet / Without Faucet
Without Faucet
Description
Neo-Corner Mop Basin 28x28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.