This item is Discontinued.

Fiat Products 30" W x 30" L x 6" H, Terrazzo, Utility Sink and Laundry Tub SB3030501

This item is Discontinued.

Fiat Products

30" W x 30" L x 6" H, Terrazzo, Utility Sink and Laundry Tub (Discontinued)

Mfr # SB3030501
Zoro # G3548242
Country of Origin United States
Category Utility Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB3030501
Zoro #
G3548242
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6"
Overall Length
30"
Overall Width
30"

Details

Material
Terrazzo
Color
Red (Back-Up); White (Tail)
Bowl Shape
Square
Drain Opening
3"
Item
Utility Sink and Laundry Tub
With Faucet / Without Faucet
Without Faucet

Description

Square Mop Basin 30x30,6in Deep

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.