This item is Discontinued.

No Product Image Available

This item is Discontinued.

Fiat Products

32" W x 32" L x 12" H, Utility Sink and Laundry Tub (Discontinued)

Mfr # TSBC6011501
Zoro # G3906478
Country of Origin United States
Category Utility Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSBC6011501
Zoro #
G3906478
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12"
Overall Length
32"
Bowl Depth
10"
Overall Width
32"

Details

Material
Terrazzo Made of Black and White Marble Chips with Stainless Steel Caps on all Curbs
Color
Red (Back-Up); White (Tail)
Bowl Shape
Neo-Corner
Drain Opening
3"
Item
Utility Sink and Laundry Tub
With Faucet / Without Faucet
Without Faucet

Description

Neo-Corner Mop Basin 32x32,SS Trim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.