36" W x 36" L x 12" H, Terrazzo, Utility Sink and Laundry Tub
Mfr # TSB3002501
Zoro # G3906338
product price:Â $1,054.99
/eaKey Features
Material
Terrazzo
Color
Red (Back-Up); White (Tail)
Overall Height
12"
Overall Length
36"
Bowl Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSB3002501
Zoro #
G3906338
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12"
Overall Length
36"
Bowl Depth
10"
Overall Width
36"
Details
Material
Terrazzo
Color
Red (Back-Up); White (Tail)
Bowl Shape
Square
Drain Opening
3"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub
Description
Sq Mop Basin Drop Front 36x36,SS Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.