Zoro Homepage

36" x 36" Terrazzo Shower Base, 2" Connection, Marble Chips

  • Mfr # ADATN3636081

  • Zoro # G2229355


product price: $1,042.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor
Type
Terrazzo
Includes
Stainless Steel Strainer Plate
Depth (In.)
38 in
Standards
ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADATN3636081
Zoro #
G2229355
UPC #
791556039988
Country of Origin
Mexico

Dimensions

Depth (In.)
38 in
Size (In.)
36 x 36
Width (In.)
41 in
Height (In.)
7 in
Base Width
41 1/4 in
Base Size
41 1/4 in x 38 5/8 in
Base Depth
38 5/8 in
Base Height
7 in
Manufacturers Warranty Length
1 yr
Drain Connection Size
2 in

Description

Shower Base, Base Height 7 in, Base Size 41 1/4 in x 38 5/8 in, Black/White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 20 5/8 in x 18 5/16 in, Monterey Series, Roll-In Shower Base, Threshold Style Barrier Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.