Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" x 36" Terrazzo Shower Base, 2" Connection, Marble Chips

  • Mfr # RM081

  • Zoro # G2229285


product price: $729.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor
Type
Terrazzo
Includes
Stainless Steel Strainer Plate
Height (In.)
7 in
Material of Construction
Portland Cement and Marble Chips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM081
Zoro #
G2229285
UPC #
088754032317
Country of Origin
Mexico

Dimensions

Height (In.)
7 in
Size (In.)
36 x 36
Depth (In.)
36 in
Width (In.)
36 in
Base Depth
36 in
Manufacturers Warranty Length
1 yr
Threshold Height
6 in
Base Size
36 in x 36 in
Base Height
7 in
Base Width
36 in
Drain Connection Size
2 in

Details

Item
Shower Base
Mounting Type
Floor
Type
Terrazzo
Includes
Stainless Steel Strainer Plate
Material of Construction
Portland Cement and Marble Chips
Rough-In (In.)
18
Connection
2 in
Standards
ANSI A117.1
Rough-In
18 in x 18 in
Threshold Style
Single
Floor Shape
Square
Floor Material
Terrazzo
Shower Base Type
Shower Base
Color
Black/White
Drain Location
Center
Series
Gibraltar
Drain Connection
2 in

Description

Shower Base, Base Height 7 in, Base Size 36 in x 36 in, Black/White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Square, Fiat, Rough-In 18 in x 18 in, Gibraltar Series, Shower Base, Threshold Height 6 in, Threshold Style Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.