Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36x36x4" Terrazzo Shower Base Single Threshold

  • Mfr # 36MFT081

  • Zoro # G7496334


product price: $615.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor
Type
Single Threshold
Includes
Stainless Steel Strainer Plate
Material of Construction
Terrazzo
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36MFT081
Zoro #
G7496334
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 in
Size (In.)
36 x 36 x 4
Depth (In.)
36 in
Width (In.)
36 in
Manufacturers Warranty Length
1 yr
Base Height
4 in
Base Size
36 in x 36 in
Base Depth
36 in
Threshold Height
3 in
Base Width
36 in
Drain Connection Size
2 in
Rough-In Width
36 in
Rough-In Depth
18 in

Details

Item
Shower Base
Mounting Type
Floor
Type
Single Threshold
Includes
Stainless Steel Strainer Plate
Material of Construction
Terrazzo
Connection
2 in Drain
Rough-In (In.)
36 x 36
Standards
ANSI, ASME
Drain Connection
2 in
Color
Black/White
Drain Location
Center
Floor Shape
Rectangle
Shower Base Type
Shower Base
Series
Monterey
Floor Material
Terrazzo
Threshold Style
Single
Rough-In
18 in x 18 in

Description

Shower Base, Base Height 4 in, Base Size 36 in x 36 in, Black/White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 18 in x 18 in, Monterey Series, Shower Base, Threshold Height 3 in, Threshold Style Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.