4.4" L x 1.35" H, Terrazzo/Molded Stone, Utility Sink and Laundry Tub

  • Mfr # QDC32000

  • Zoro # G3548349


product price:  $15.29
/ea

Key Features

Material
Terrazzo/Molded Stone
Overall Height
1.35"
Overall Length
4.4"
For Use With
2-3/8" O.D. Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QDC32000
Zoro #
G3548349
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1.35"
Overall Length
4.4"

Details

Material
Terrazzo/Molded Stone
For Use With
2-3/8" O.D. Pipe
Item
Utility Sink and Laundry Tub

Description

QuickConnectGasket,2.375 O.D,MopSinkPart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.