Zoro Homepage

60" x 30" Terrazzo Shower Base, 2" Connection, Marble Chips

  • Mfr # ADAWN6030081

  • Zoro # G2229370


product price: $1,367.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor
Type
Terrazzo
Includes
Stainless Steel Ramp, Stainless Steel Strainer Plate
Rough-In (In.)
32
Standards
ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAWN6030081
Zoro #
G2229370
UPC #
791556040519
Country of Origin
Mexico

Dimensions

Size (In.)
60 x 30
Depth (In.)
32 in
Height (In.)
7 in
Width (In.)
65 in
Base Width
65 1/4 in
Base Size
65 1/8 in x 32 1/2 in
Manufacturers Warranty Length
1 yr
Base Depth
32 5/8 in
Base Height
7 in
Drain Connection Size
2 in

Description

Shower Base, Base Height 7 in, Base Size 65 1/8 in x 32 1/2 in, Black/White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 32 5/8 in x 12 3/16 in, Huntington Series, Roll-In Shower Base, Threshold Style Barrier Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.