Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" x 36" Terrazzo Shower Base, 2" Connection, Marble Chips

  • Mfr # ADAWN6036081

  • Zoro # G2229361


product price: $1,291.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor
Type
Terrazzo
Includes
Stainless Steel Ramp, Stainless Steel Strainer Plate
Connection
2 in
Size (In.)
60 x 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAWN6036081
Zoro #
G2229361
UPC #
791556040663
Country of Origin
Mexico

Dimensions

Size (In.)
60 x 36
Depth (In.)
38 in
Height (In.)
7 in
Width (In.)
65 in
Base Size
65 1/8 in x 38 1/2 in
Manufacturers Warranty Length
1 yr
Base Width
65 1/4 in
Base Depth
38 5/8 in
Base Height
7 in
Drain Connection Size
2 in

Details

Item
Shower Base
Mounting Type
Floor
Type
Terrazzo
Includes
Stainless Steel Ramp, Stainless Steel Strainer Plate
Connection
2 in
Standards
ANSI A117.1
Material of Construction
Portland Cement and Marble Chips
Rough-In (In.)
32
Floor Shape
Rectangle
Rough-In
32 5/8 in x 12 3/16 in
Floor Material
Terrazzo
Threshold Style
Barrier Free
Series
Huntington
Shower Base Type
Roll-In Shower Base
Drain Connection
2 in
Drain Location
Center
Color
Black/White

Description

Shower Base, Base Height 7 in, Base Size 65 1/8 in x 38 1/2 in, Black/White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 32 5/8 in x 12 3/16 in, Huntington Series, Roll-In Shower Base, Threshold Style Barrier Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.