Zoro Homepage

Corner Shower Base 36x36x4", Single Threshold, Terrazzo

  • Mfr # 36MFTC081

  • Zoro # G2124617


product price: $641.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor
Includes
Stainless Steel Strainer Plate
Connection
2 in Drain
Height (In.)
4 in
Width (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36MFTC081
Zoro #
G2124617
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 in
Width (In.)
36 in
Depth (In.)
36 in
Size (In.)
36 x 36 x 4
Manufacturers Warranty Length
1 yr
Base Depth
36 in
Base Height
4 in
Threshold Height
3 in
Base Width
36 in
Base Size
36 in x 36 in
Rough-In Depth
12 in
Drain Connection Size
2 in
Rough-In Width
36 in

Details

Item
Shower Base
Mounting Type
Floor
Type
Single Threshold, Corner Unit
Includes
Stainless Steel Strainer Plate
Connection
2 in Drain
Rough-In (In.)
36 x 36
Material of Construction
Terrazzo
Rough-In
12 in x 12 in
Floor Material
Terrazzo
Drain Location
Corner
Drain Connection
2 in
Standards
IAMPO, WW-P-541
Shower Base Type
Shower Base
Color
White
Floor Shape
Neo-Angle
Threshold Style
Single
Series
Monterey

Description

Shower Base, Base Height 4 in, Base Size 36 in x 36 in, White, Drain Connection 2 in, Drain Location Corner, Floor Material Terrazzo, Floor Shape Neo-Angle, Fiat, Rough-In 12 in x 12 in, Monterey Series, Shower Base, Threshold Height 3 in, Threshold Style Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.