Handle Mounting Group Assembly
Mfr # GRA02000
Zoro # G0668355
product price: $40.89
/eaKey Features
Sub-Category
Repair Parts
Fits Brand
Fiat
Material
Brass
Finish
Unfinished
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA02000
Zoro #
G0668355
UPC #
-
Country of Origin
China
Details
Sub-Category
Repair Parts
Fits Brand
Fiat
Material
Brass
Finish
Unfinished
Material of Construction
Brass
Standards
ASSE 1000, IAPMO - ASME A112.18.1-2018 / CSA B125.1-18
For Use With
Fiat Service Sink Faucets
Item
Handle Assembly
For Use With Mfr. Model Number
RP01, RP18, RP21, RP22, RP24, RP27, RP32, RP33
Use With Water Temp.
Hot/Cold
Product Type
Stem
Compatible Manufacturer Part Number
RP01, RP18, RP21, RP22, RP24, RP27, RP32, RP33
For Water Temperature
Hot/Cold
Compatible Brand
Fiat
Compatible Series
Fiat
Cartridge Type
Compression
Turn Angle
360 Degrees
Turn Direction
Single Handle
Description
Handle Assembly, Fits Brand Fiat, Finish Unfinished, For Use With Mfr. Model Number RP01, RP18, RP21, RP22, RP24, RP27, RP32, RP33, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.