Zoro Homepage

Mop Sink 20 in x 20 in, 1, Terrazzo

  • Mfr # TSB100501

  • Zoro # G6082526


product price: $751.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Material
Terrazzo
Color
Gray/White
Overall Height
12 in
Overall Length
24 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB100501
Zoro #
G6082526
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
24 in
Bowl Depth
10 in
Overall Width
24 in
Bowl Size
20 in x 20 in
Manufacturers Warranty Length
1 yr
Bowl Width
20 in
Bowl Length
20 in
Drain Opening Diameter
3 in

Details

Material
Terrazzo
Color
Gray/White
Bowl Shape
Square
Drain Opening
3 in
Includes
Integral Stainless Steel Drain Assembly, Stainless Steel Caps on All Curbs, Strainer Plate
Back Splash
No
Standards
ANSI, CSA, IAPMO, UPC
With Faucet / Without Faucet
Without Faucet
Body Material
Terrazzo with Stainless Steel Caps
Item
Mop Sink
Finish
Polished
ADA Compliant
Not ADA Compliant
No. of Bowls
1
Gauge
2 in
Side Splash
2"
Number of Stations
1
Material of Construction
Terrazzo
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Series
Stockton
Vandal Resistant Features
Vandal Proof Drain
Sink Type
Mop
Compatible Mfr. Model Number
1239BB, 830AA, 832AA, 833AA, MSG
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Floor
Includes Back Splash
Back Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Material
Terrazzo
Distance to Wall - Minimum
1/4 in
Compatible Manufacturer Part Number
1239BB, 830AA, 832AA, 833AA, MSG
Includes Drop Front
Drop Front Not Included
Number of Bowls
1

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 10 in, Square, Bowl Size 20 in x 20 in, Gray/White, Drain Opening 3 in, Polished, Gauge 2 in, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 12 in, Overall Length 24 in, Overall Width 24 in, Fiat Products, Series Stockton, Side Splash Height Not Applicable, Terrazzo, Sink Type Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.