Zoro Homepage

Mop Sink 20 in x 20 in, 1, Terrazzo

  • Mfr # TTB2424501

  • Zoro # G3783287


product price: $618.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Terrazzo
Color
Gray/White
Overall Height
12 in
Overall Length
24 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTB2424501
Zoro #
G3783287
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
24 in
Bowl Depth
8 in
Overall Width
24 in
Manufacturers Warranty Length
1 yr
Bowl Size
20 in x 20 in
Bowl Width
20 in
Bowl Length
20 in
Drain Opening Diameter
3 in

Details

Material
Terrazzo
Color
Gray/White
Bowl Shape
Square
Drain Opening
3 in
Includes
Drain Assembly, Strainer Plate
Body Material
Terrazzo
With Faucet / Without Faucet
Without Faucet
Item
Mop Sink
Standards
IAPMO
No. of Bowls
1
Finish
Polished
ADA Compliant
Not ADA Compliant
Gauge
1.5 in
Number of Stations
1
ADA Compliance
No
Includes Faucet
Faucet Not Included
Includes Back Splash
Back Splash Not Included
Series
Stockton
Sink Type
Mop
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
1239BB, 830AA, 832AA, 833AA, MSG
Mounting Type - Sinks
Floor
Includes Basket Strainer
Basket Strainer Included
Sink Material
Terrazzo
Distance to Wall - Minimum
1/4 in
Compatible Manufacturer Part Number
1239BB, 830AA, 832AA, 833AA, MSG
Includes Drop Front
Drop Front Not Included
Number of Bowls
1

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 8 in, Square, Bowl Size 20 in x 20 in, Gray/White, Drain Opening 3 in, Polished, Gauge 1.5 in, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 12 in, Overall Length 24 in, Overall Width 24 in, Fiat Products, Series Stockton, Side Splash Height Not Applicable, Terrazzo, Sink Type Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.