Zoro Homepage

Mop Sink 24 in x 24 in, 1

  • Mfr # TSBC1610501

  • Zoro # G7506247


product price: $765.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Terrazzo Made of Black and White Marble Chips with Stainless Steel Threshold
Color
Gray/White
Overall Height
12 in
Overall Length
24 in
Bowl Shape
Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSBC1610501
Zoro #
G7506247
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
24 in
Bowl Depth
12 in
Overall Width
24 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
1 yr
Bowl Length
24 in
Bowl Width
24 in
Drain Opening Diameter
3 in

Details

Material
Terrazzo Made of Black and White Marble Chips with Stainless Steel Threshold
Color
Gray/White
Bowl Shape
Corner
Drain Opening
3 in
Standards
ANSI, CSA, IAPMO, UPC
Body Material
Terrazzo with Stainless Steel Threshold
Includes
Integral Stainless Steel Drain Assembly, Stainless Steel Cap Threshold Only, Strainer Plate
With Faucet / Without Faucet
Without Faucet
Back Splash
No
Item
Mop Sink
No. of Bowls
1
Gauge
2 in
ADA Compliant
Not ADA Compliant
Side Splash
2"
Finish
Polished
Number of Stations
1
ADA Compliance
No
Material of Construction
Terrazzo
Includes Side Splash
Side Splash Not Included
Vandal Resistant Features
Vandal Proof Drain
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
1239BB, 830AA, 832AA, 833AA, MSG
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Floor
Includes Back Splash
Back Splash Not Included
Series
Stockton
Sink Type
Mop
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Terrazzo
Number of Bowls
1
Includes Drop Front
Drop Front Included
Distance to Wall - Minimum
1/4 in
Compatible Manufacturer Part Number
1239BB, 830AA, 832AA, 833AA, MSG

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 12 in, Corner, Bowl Size 24 in x 24 in, Gray/White, Drain Opening 3 in, Polished, Gauge 2 in, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 12 in, Overall Length 24 in, Overall Width 24 in, Fiat Products, Series Stockton, Side Splash Height Not Applicable, Terrazzo, Sink Type Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.