Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Sink 32 in x 20 in, 1, Floor Mount, Terrazzo

  • Mfr # TSB700501

  • Zoro # G2264477


product price: $807.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
Terrazzo
Color
Gray/White
Overall Height
12 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB700501
Zoro #
G2264477
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
36 in
Bowl Depth
10 in
Overall Width
24 in
Bowl Size
32 in x 20 in
Manufacturers Warranty Length
1 yr
Bowl Width
20 in
Bowl Length
32 in
Drain Opening Diameter
3 in

Details

Mounting Type
Floor Mount
Material
Terrazzo
Color
Gray/White
Bowl Shape
Rectangular
Drain Opening
3 in
Includes
Integral Stainless Steel Drain Assembly, Stainless Steel Caps on All Curbs, Strainer Plate
Standards
ANSI, CSA, IAPMO, UPC
Back Splash
No
With Faucet / Without Faucet
Without Faucet
Item
Mop Sink
Body Material
Terrazzo with Stainless Steel Curb
No. of Bowls
1
Gauge
2 in
Finish
Polished
ADA Compliant
Not ADA Compliant
Side Splash
Yes
Material of Construction
Terrazzo with Stainless Steel Caps
ADA Compliance
No
Number of Stations
1
Includes Side Splash
Side Splash Not Included
Series
Stockton
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Mop
Mounting Type - Sinks
Floor
Includes Faucet
Faucet Not Included
Compatible Mfr. Model Number
1239BB, 830AA, 832AA, 833AA, MSG
Vandal Resistant Features
Vandal Proof Drain
Includes Basket Strainer
Basket Strainer Included
Sink Material
Terrazzo
Compatible Manufacturer Part Number
1239BB, 830AA, 832AA, 833AA, MSG
Number of Bowls
1
Distance to Wall - Minimum
1/4 in
Includes Drop Front
Drop Front Not Included

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 10 in, Rectangular, Bowl Size 32 in x 20 in, Gray/White, Drain Opening 3 in, Polished, Gauge 2 in, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 12 in, Overall Length 36 in, Overall Width 24 in, Fiat Products, Series Stockton, Side Splash Height Not Applicable, Terrazzo, Sink Type Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.