Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Floor, Molded Stone, 32" x 32" Size

  • Mfr # 32WL100

  • Zoro # G3921333


product price: $225.52
/ea
Free Shipping & Returns

Key Features

Color
White
Drain Location
Center
Standards
cUPC
Type
Single Threshold
Rough-In (In.)
32 x 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32WL100
Zoro #
G3921333
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
32 in
Width (In.)
32 in
Height (In.)
6 in
Size (In.)
32 x 32
Threshold Height
5 in
Manufacturers Warranty Length
1 yr
Base Size
32 in x 32 in
Base Width
32 in
Base Depth
32 in
Base Height
6 in
Rough-In Width
32 3/8 in
Rough-In Depth
16 1/8 in
Drain Connection Size
2 in

Details

Item
Shower Base
Color
White
Drain Location
Center
Standards
cUPC
Type
Single Threshold
Rough-In (In.)
32 x 32
Connection
2 in
Includes
Plastic Strainer, Quick Drain Connector
Material of Construction
Molded Stone
Finish
Unfinished
Shower Base Type
Shower Base
Floor Material
Molded Stone
Series
Cascade
Rough-In
16 3/16 in x 16 1/8 in
Floor Shape
Square
Threshold Style
Single
Features
Integral Drain, Recessed for Floor Installation
Drain Connection
2 in

Description

Shower Base, Base Height 6 in, Base Size 32 in x 32 in, White, Drain Connection 2 in, Drain Location Center, Floor Material Molded Stone, Floor Shape Square, Fiat, Rough-In 16 3/16 in x 16 1/8 in, Cascade Series, Shower Base, Threshold Height 5 in, Threshold Style Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.