Vinyl Bumper Guard On 2 Exposed Sizes 24
Mfr # E77AA24000
Zoro # G1106668
product price: $36.19
/eaKey Features
Finish
Vinyl
Overall Height
24 in
For Use With
MSB2424 Molded Stone Mop Basin
Body Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E77AA24000
Zoro #
G1106668
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 in
Details
Finish
Vinyl
Item
Vinyl Bumper Guard On 2 Exposed Sizes 24
For Use With
MSB2424 Molded Stone Mop Basin
Body Material
Vinyl
Description
Vinyl Bumper Guard On 2 Exposed Sizes 24, For Use With MSB2424 Molded Stone Mop Basin, Material Vinyl, Overall Height 24 in, Product Type Bumper Guard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.