Shop FIBERBUILT HOME
Create Account
9HCRCB-Black 9 ft. Oct 6 Rib Crank Champagne Bronze with Black Spun Poly Canopy Patio Umbrella
- Mfr # 9HCRCB-Black
- Zoro # G803880370
product price:Â
$
488.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9HCRCB-Black
- Zoro #
- G803880370
- UPC #
- 847998004654
- Country of Origin
- China
Description
These light-duty 9 ft octagonal Patio umbrellas feature market style spun poly canopies, and a two piece, 1.5" diameter aluminum pole with a .065 wall thickness. Can be used for both in-table and freestanding use. Not designed for high wind locations. These budget-friendly market style umbrellas provide years of shaded comfort to backyards and pool decks.
Features- 6 - 3/8 Inch diameter flexible fiberglass ribs with molded nylon joints, hubs and end tips
- Canopies on the Patio models are made of Spun Acrylic
- Canopies on the Terrace models are made of furniture grade, solution dyed acrylic
- Anodized and powder coated poles finishes
- Crank and Push up lift mechanisms available
- Color: Black
- Size: 9 ft.
- Material: Spun Acrylic
- Shape: Octagonal
- Pole Finish: Champagne Bronze
- Dimension: 96 x 96 x 96 in.
- Weight: 17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.