Shop HOMEROOTS
See all product information
Create Account
Cobalt Round Reflective Fire Pit Glass
- Mfr # 479080
- Zoro # G123440001
product price:Â
$
44.49
/ea
Key Features
Compatible Fuel Type
Propane
Product Lifecycle Certifications
No
Purposeful Distressing Type
No Distressing
Natural Variation Type
No Natural Variation
Color
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479080
- Zoro #
- G123440001
- UPC #
- -
- Country of Origin
- China
- Compatible Fuel Type
- Propane
- Product Lifecycle Certifications
- No
- Purposeful Distressing Type
- No Distressing
- Natural Variation Type
- No Natural Variation
- Color
- Cobalt
- Indoor Air Quality Certifications
- No
- Material
- Glass
- Fire Pit Accessory Type
- Fire Glass
- Shape
- Round
- Product Care
- No
- Item
- Fire Pit Accessories
- Assembly Required
- No Assembly Needed
- Rust Resistant
- Yes
Dimensions
- Depth
- 0.25 in
- Width
- 0.5 in
- Length
- 0.5 in
Description
Relax, sit back, and enjoy your evenings in style. Get this cobalt round reflective fire pit glass, the perfect accessory for your home fire pit. Why settle for boring heat, when you could maximize it. Make the most out of your firepit when you add these round cobalt tempered fire glass rocks. 0.5-inch h x 0.5-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.