This item is Discontinued.

Fiberbuilt Home Fiberbuilt Home Cb26-Black Concrete Umbrella Base - Black CB26K

This item is Discontinued.

Fiberbuilt Home

Fiberbuilt Home Cb26-Black Concrete Umbrella Base - Black (Discontinued)

Mfr # CB26K
Zoro # G804062188
UPC # 847998020364
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB26K
Zoro #
G804062188
UPC #
847998020364
Country of Origin
China

Description

Accommodate up to 1.75 pole

  • Product Height - 26 in
  • Product Width - 18.5 ft
  • Item Weight - 26 lb
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.