Shop FIBERBUILT
See all product information
Create Account
Market Umbrella 8Rib Pulley Pin, Black, 9 ft.
- Mfr # 9MPPW-4608
- Zoro # G4570905
product price:Â
$
565.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
9 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9MPPW-4608
- Zoro #
- G4570905
- UPC #
- 847998006887
- Country of Origin
- United States
Dimensions
- Size
- 9 ft.
Details
- Color
- Black
- Item
- Mrkt Umbrella 8Rib Pulley Pin,Blk,9 ft.
Description
Mrkt Umbrella 8Rib Pulley Pin,Blk,9 ft.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.