Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Umbrella Base Up To 50Lb, Wht, 16"

  • Mfr # PB16W

  • Zoro # G4562925


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
50 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB16W
Zoro #
G4562925
UPC #
847998005316
Country of Origin
China

Details

Color
White
Item
Plastic Umbrlla Base Up To 50lb.,Wht,16
Weight
50 lb.

Description

Plastic Umbrlla Base Up To 50lb.,Wht,16 In.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.