Sorbent Roll, Universal, 15 in x 150 ft, Gray

  • Mfr # PRUB1215-E

  • Zoro # G6588613


product price:  $86.49
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Size
15 in x 150 ft
Product Type
Sorbent Roll
Color
Gray
Length
150 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRUB1215-E
Zoro #
G6588613
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft.
Width
150 ft.
Height
15"

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Product Type
Sorbent Roll
Color
Gray
Absorbency Weight
Heavy

Description

Absorbent Roll,HW,Universal,15 In. x 150 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.