Zoro Homepage

Absorbent Socks, Oil Only, 3" x 4 ft., PK40

  • Mfr # PSS34-40

  • Zoro # G6589009


product price: $189.99
/pk 40, $4.75/ea
Free Shipping & Returns

Key Features

Length
48"
Fluids Absorbed
Oil
Width
4ft.
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS34-40
Zoro #
G6589009
UPC #
-
Country of Origin
United States

Dimensions

Length
48"
Width
4ft.
Height
3"

Details

Item
Sorbent Sock
Fluids Absorbed
Oil

Description

Absorbent Socks,Oil Only,3 In. x 4 ft.,PK40, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.