This item is Discontinued.

Fiberfix Patch, 2" x 8", White, Temp Range -30 Degrees  to +300 Degrees F 857101004419

Patch, 2" x 8", White, Temp Range -30 Degrees to +300 Degrees F (Discontinued)

  • Mfr # 857101004419
  • Zoro # G9986724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
857101004419
Zoro #
G9986724
UPC #
857101004266
Country of Origin
China

Dimensions

Size
2" x 8"
Length
8"
Width
2"

Details

Color
White
Material
Fiberglass
Temp. Range
-30 Degrees to +300 Degrees F
Item
Patch
Full Cure
5 to 10 minutes
Performance Temp. Range
-30 Degrees to 300 Degrees F
Tensile Strength
1500 psi
Line Pressure
60 psi
Includes
Gloves, Sandpaper

Description

Patch, For Use On Broken Items, Includes Gloves, Sandpaper, Material Fiberglass

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.