Switch/Outlet Box, 1-Gang, 2-Outlet, 4-Knockout, Fiberglass/Polyester, Off-White, Bracket

  • Mfr # 9361-ESK

  • Zoro # G313756233


product price:  $7.35
/ea

Key Features

Capacity
16 cu. in.
Number of Gangs
1
Material
Fiberglass reinforced polyester
Overall Width
2-3/8 In
Overall Depth
2-7/8 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9361-ESK
Zoro #
G313756233
UPC #
85339105923
Country of Origin
United States

Dimensions

Overall Width
2-3/8 In
Overall Depth
2-7/8 In

Details

Capacity
16 cu. in.
Number of Gangs
1
Material
Fiberglass reinforced polyester
Color
Off white

Description

fiberglassBOX Switch/Outlet Box, Knockout Cable Entry, 2 Outlets, 4 Knockouts, 1 Gangs, Rectangular Shape, 16 cu-in, Dimensions: 3-1/4 in H x 2-3/8 in W x 2-7/8 in D, Fiberglass/Polyester, Off-White, Bracket Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.