Zoro Homepage

Angle, Y, VEFR, 1/4 T, 1 x1 1/2 In Leg, 20 Ft

  • Mfr # 1617980

  • Zoro # G7145372


product price: $326.99
/ea
Sold in multiples of 5 for $1,634.95
Free Shipping & Returns

Key Features

Material
Fiberglass
Angle
135 Degrees
Color
Dark Gray
Length
20 ft
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617980
Zoro #
G7145372
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Leg Length
1 1/2 in
Thickness
1/4 in
Length Tolerance
+/-0.125 in
Leg Length Tolerance
+/-0.094 in
Overall Length
20 ft
Leg Thickness
1/4 in

Details

Material
Fiberglass
Angle
135 Degrees
Color
Dark Gray
Finish
Smooth
Item
Fiberglass Angle
Min. Temp. Rating
-100 Degrees F
Max. Temp.
180 Degrees F
Thickness Tolerance
+/-0.010 in
Tensile Strength
30,000 psi
Product Type
Angle
Resin Type
VEFR
Mechanical Finish
Polished
Leg Inside Corner Shape
Square
Cross Section Shape
Y
Shape
Angle
Leg Thickness Tolerance
+/-0.010 in
Maximum Temperature
180 Degrees F
System of Measurement
Inch
Minimum Temperature
-100 Degrees F
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Series
Dynaform
Type
Angle

Description

Fiberglass Angle, Material Fiberglass, Leg Length 1 1/2 in, Leg Thickness 1/4 in, Angle 135 Degrees , Overall Length 20 ft, Color Dark Gray, Mechanical Finish Polished, Leg Inside Corner Shape Square, Leg Length Tolerance +/-0.094 in, Leg Thickness Tolerance +/-0.010 in, Length Tolerance +/-0.125 in, Maximum Temperature 180 Degrees F, Tensile Strength 30,000 psi, Resin Type VEFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Series Dynaform, Product Type Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.