Fiberglass Bar Stair Tread, Medium Grit Surface, Corvex Resin, Light Gray
Mfr # 275002
Zoro # G9814244
product price:Â $505.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Type
Covered Stair Treads
Material
Fiberglass
Width
12 ft
Depth
12 1/4 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
275002
Zoro #
G9814244
UPC #
-
Country of Origin
United States
Dimensions
Width
12 ft
Depth
12 1/4 in
Thickness
1 5/8 in
Bearing Bar Height
1.625 in
Tread Depth
12 1/4 in
Tread Width
12 ft
Details
Type
Covered Stair Treads
Item
Fiberglass Bar Stair Tread
Material
Fiberglass
Color
Light Gray
Surface
Medium Grit
Resin Type
Corvex
Max. Temp. (F)
150 Degrees F
Product Type
Covered Stair Treads
System of Measurement
Inch
Maximum Temperature
150 Degrees F
Top Surface Texture
Medium Grit
Shape
Bar Stair Tread
Nosing Surface
Medium Gritted
Description
Fiberglass Bar Stair Tread, Material Fiberglass, Product Type Covered Stair Treads, Top Surface Texture Medium Grit, Resin Type Corvex, Nosing Surface Medium Gritted, Tread Depth 12 1/4 in, Tread Width 12 ft, Bearing Bar Height 1.625 in, Color Light Gray, Standards Not Applicable, Maximum Temperature 150 Degrees F, Type Molded, Mesh Size -, Shape Bar Stair Tread, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.