Fiberglass Grating Clip, Clip Only, 316 Stainless Steel, T12, 25PK
- Mfr # 734282/25
- Zoro # G708391780
product price:Â
$
204.99
/pk of 25, $8.20/ea
Free Shipping & Returns
Key Features
Type
Clip Only
Material
316 Stainless Steel
Clip Assembly Code
T12
Product Type
Clip Only
Shell Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734282/25
- Zoro #
- G708391780
- UPC #
- -
- Country of Origin
- United States
- Item
- Fiberglass Grating Clip
- Type
- Clip Only
- Material
- 316 Stainless Steel
- Clip Assembly Code
- T12
- Product Type
- Clip Only
- Shell Material
- 316 Stainless Steel
- Traction Material
- 316 Stainless Steel
Description
Fiberglass Grating Clip, Material 316 Stainless Steel, Product Type Clip Only, Clip Assembly Code T12, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.