Zoro Homepage

Fiberglass Molded Grating, 120 in Span, Grit-Top Surface, Light Gray

  • Mfr # 268405

  • Zoro # G7552571


product price: $864.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Type
Molded Grating
Material
Fiberglass
Width
3 ft
Depth
1 1/2 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268405
Zoro #
G7552571
UPC #
-
Country of Origin
Multiple

Dimensions

Span (Length) - Grating
120 in
Width
3 ft
Depth
1 1/2 in
Mesh Size
1 1/2 x 1 1/2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 1/2 in
Overall Width
36 in
Bearing Bar Thickness
0.25 in
Overall Height
1.5 in
Overall Length
10 ft

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Antimicrobial Premium Polyester, FGI-AM(R), Color Light Gray, Mesh Pattern Square, Maximum Temperature 150 Degrees F, Grating Key None, Overall Length 10 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1.5 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.