Zoro Homepage

Fiberglass Molded Grating, 144 in Span, Grit-Top Surface, Light Gray

  • Mfr # 268905

  • Zoro # G9872432


product price: $1,515.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Type
Molded Grating
Material
Fiberglass
Width
4 ft
Depth
2 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268905
Zoro #
G9872432
UPC #
-
Country of Origin
Multiple

Dimensions

Span (Length) - Grating
144 in
Width
4 ft
Depth
2 in
Mesh Size
2 x 2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
2 in
Overall Length
12 ft
Bearing Bar Thickness
0.25 in
Overall Height
2 in
Overall Width
4 ft

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 2 in, Resin Type Antimicrobial Premium Polyester, FGI-AM(R), Color Light Gray, Mesh Pattern Square, Maximum Temperature 150 Degrees F, Grating Key None, Overall Length 12 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 2 x 2 in, Shape Square, Manufacturing Process Molded, Overall Height 2 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.