Fiberglass Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray

  • Mfr # 264466.02

  • Zoro # G4370037


product price:  $347.01
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Type
Molded Grating
Material
Fiberglass
Width
4 ft
Depth
1 in
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264466.02
Zoro #
G4370037
UPC #
-
Country of Origin
United States

Dimensions

Span (Length) - Grating
48 in
Width
4 ft
Depth
1 in
Mesh Size
1 1/2 x 1 1/2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 in
Overall Width
4 ft
Bearing Bar Thickness
0.25 in
Overall Height
1 in
Overall Length
4 ft

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
Square
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 1/2 in
Resin Type
Corvex
Grating Key
None
Span
4 ft.
Max. Temp.
140 Degrees F
Product Type
Molded Grating
System of Measurement
Inch
Top Surface Texture
Grit-Top
Maximum Temperature
140 Degrees F
Bearing Bar Spacing
1.5 in
Shape
Square
Manufacturing Process
Molded

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern Square, Maximum Temperature 140 Degrees F, Grating Key None, Overall Length 4 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.