Fiberglass Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow

  • Mfr # 264305.02

  • Zoro # G7074821


product price: $659.99
/pk 2, $330.00/ea
Free Shipping & Returns

Key Features

Type
Molded Grating
Span (Length) - Grating
48 in
Material
Fiberglass
Width
4 ft
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264305.02
Zoro #
G7074821
UPC #
-
Country of Origin
United States

Dimensions

Span (Length) - Grating
48 in
Width
4 ft
Depth
1 in
Mesh Size
1 x 4 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 in
Overall Length
4 ft
Overall Height
1 in
Overall Width
4 ft
Bearing Bar Thickness
0.25 in

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Yellow
Mesh Pattern
Rectangular
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 in
Resin Type
Corvex
Grating Key
None
Max. Temp.
140 Degrees F
Span
4 ft.
Product Type
Molded Grating
System of Measurement
Inch
Maximum Temperature
140 Degrees F
Manufacturing Process
Molded
Top Surface Texture
Grit-Top
Shape
Rectangular
Bearing Bar Spacing
1 in

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1 in, Resin Type Corvex, Color Yellow, Mesh Pattern Rectangular, Maximum Temperature 140 Degrees F, Grating Key None, Overall Length 4 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 x 4 in, Shape Rectangular, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.