Fiberglass Molded Grating, 48 in Span, Grit-Top Surface, Vi-Corr Resin, Orange

  • Mfr # 263455.02

  • Zoro # G6922097


product price:  $1,023.99
/pk 2, $512.00/ea
Free Shipping & Returns

Key Features

Type
Molded Grating
Material
Fiberglass
Width
4 ft
Depth
1 1/2 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263455.02
Zoro #
G6922097
UPC #
-
Country of Origin
United States

Dimensions

Span (Length) - Grating
48 in
Width
4 ft
Depth
1 1/2 in
Mesh Size
1 1/2 x 1 1/2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 1/2 in
Bearing Bar Thickness
0.25 in
Overall Height
1.5 in
Overall Length
4 ft
Overall Width
4 ft

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Orange
Mesh Pattern
Square
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 1/2 in
Resin Type
Vi-Corr
Max. Temp.
180 Degrees F
Span
4 ft.
Grating Key
None
Product Type
Molded Grating
Maximum Temperature
180 Degrees F
Shape
Square
Bearing Bar Spacing
1.5 in
Manufacturing Process
Molded
Top Surface Texture
Grit-Top
System of Measurement
Inch

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Vi-Corr, Color Orange, Mesh Pattern Square, Maximum Temperature 180 Degrees F, Grating Key None, Overall Length 4 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1.5 in, System of Measurement Inch, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.