Zoro Homepage

Fiberglass Molded Grating, 60 in Span, Grit-Top Surface, Light Gray

  • Mfr # 268415.02

  • Zoro # G2890982


product price: $372.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Type
Molded Grating
Material
Fiberglass
Width
3 ft
Depth
1 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268415.02
Zoro #
G2890982
UPC #
-
Country of Origin
United States

Dimensions

Span (Length) - Grating
60 in
Width
3 ft
Depth
1 in
Mesh Size
1 1/2 x 1 1/2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 in
Overall Length
5 ft
Overall Width
36 in
Bearing Bar Thickness
0.25 in
Overall Height
1 in

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Antimicrobial Premium Polyester, FGI-AM(R), Color Light Gray, Mesh Pattern Square, Maximum Temperature 150 Degrees F, Grating Key None, Overall Length 5 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.