Shop FIBERGRATE
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fiberglass Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray
- Mfr # 351150
- Zoro # G9872362
product price:Â
$
709.99
/ea
Key Features
Type
Pedestrian Pultruded Grating
Material
Fiberglass
Depth
1 1/2 in
Color
Dark Gray
Mesh Pattern
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351150
- Zoro #
- G9872362
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Fiberglass Pultruded Grating
- Type
- Pedestrian Pultruded Grating
- Material
- Fiberglass
- Color
- Dark Gray
- Mesh Pattern
- None
- Surface
- Grit-Top
- Bearing Bar Spacing Center-to-Center
- 2 in
- Resin Type
- ISOFR
- Max. Temp.
- 150 Degrees F
- Grating Key
- T2515
- Span
- 10 ft.
- Product Type
- Pedestrian Pultruded Grating
- Maximum Temperature
- 150 Degrees F
- Manufacturing Process
- Pultruded
- System of Measurement
- Inch
- Bearing Bar Spacing
- 2 in
- Top Surface Texture
- Grit-Top
- Series
- Safe-T-Span
- Shell Material
- Fiberglass
- Wire Color
- Dark Gray
- Traction Material
- Fiberglass
Dimensions
- Span (Length) - Grating
- 120 in
- Width
- 3 ft
- Depth
- 1 1/2 in
- Mesh Size
- None
- Bearing Bar Width
- 1.5 in
- Bearing Bar Height
- 1 1/2 in
- Overall Height
- 1.5 in
- Bearing Bar Thickness
- 1.5 in
- Overall Width
- 36 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Fiberglass Pultruded Grating, Material Fiberglass, Product Type Pedestrian Pultruded Grating, Bearing Bar Thickness 1.5 in, Bearing Bar Spacing 2 in, Resin Type ISOFR, Color Dark Gray, Mesh Pattern None, Maximum Temperature 150 Degrees F, Grating Key T2515, Overall Length 10 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1.5 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.