Fiberglass Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray
- Mfr # 350647
- Zoro # G4155411
product price:Â
$
2,058.99
/ea
Key Features
Type
Industrial Pultruded Grating
Material
Fiberglass
Depth
1 1/2 in
Color
Dark Gray
Mesh Pattern
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350647
- Zoro #
- G4155411
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Fiberglass Pultruded Grating
- Type
- Industrial Pultruded Grating
- Material
- Fiberglass
- Color
- Dark Gray
- Mesh Pattern
- None
- Surface
- Grit-Top
- Bearing Bar Spacing Center-to-Center
- 1 in
- Resin Type
- Vi-Corr
- Span
- 12 ft.
- Max. Temp.
- 180 Degrees F
- Grating Key
- I4015
- Product Type
- Industrial Pultruded Grating
- Manufacturing Process
- Pultruded
- System of Measurement
- Inch
- Maximum Temperature
- 180 Degrees F
- Top Surface Texture
- Grit-Top
- Bearing Bar Spacing
- 1 in
- Series
- Safe-T-Span
- Shell Material
- Fiberglass
- Wire Color
- Dark Gray
- Traction Material
- Fiberglass
Dimensions
- Span (Length) - Grating
- 144 in
- Width
- 5 ft
- Depth
- 1 1/2 in
- Mesh Size
- None
- Bearing Bar Width
- 0.6 in
- Bearing Bar Height
- 1 1/2 in
- Overall Length
- 12 ft
- Overall Height
- 1.5 in
- Overall Width
- 5 ft
- Bearing Bar Thickness
- 0.6 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Fiberglass Pultruded Grating, Material Fiberglass, Product Type Industrial Pultruded Grating, Bearing Bar Thickness 0.6 in, Bearing Bar Spacing 1 in, Resin Type Vi-Corr, Color Dark Gray, Mesh Pattern None, Maximum Temperature 180 Degrees F, Grating Key I4015, Overall Length 12 ft, Overall Width 5 ft, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1.5 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.