Shop FIBERGRATE
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fiberglass Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray
- Mfr # 350946
- Zoro # G4155807
product price:Â
$
1,179.99
/ea
Key Features
Type
Industrial Pultruded Grating
Material
Fiberglass
Depth
1 1/2 in
Color
Dark Gray
Mesh Pattern
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350946
- Zoro #
- G4155807
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Fiberglass Pultruded Grating
- Type
- Industrial Pultruded Grating
- Material
- Fiberglass
- Color
- Dark Gray
- Mesh Pattern
- None
- Surface
- Grit-Top
- Bearing Bar Spacing Center-to-Center
- 1 1/2 in
- Resin Type
- Vi-Corr
- Span
- 12 ft.
- Grating Key
- I6015
- Max. Temp.
- 180 Degrees F
- Product Type
- Industrial Pultruded Grating
- Top Surface Texture
- Grit-Top
- Manufacturing Process
- Pultruded
- Bearing Bar Spacing
- 1.5 in
- System of Measurement
- Inch
- Maximum Temperature
- 180 Degrees F
- Series
- Safe-T-Span
- Shell Material
- Fiberglass
- Wire Color
- Dark Gray
Dimensions
- Span (Length) - Grating
- 144 in
- Width
- 4 ft
- Depth
- 1 1/2 in
- Mesh Size
- None
- Bearing Bar Width
- 0.6 in
- Bearing Bar Height
- 1 1/2 in
- Overall Height
- 1.5 in
- Overall Width
- 4 ft
- Overall Length
- 12 ft
- Bearing Bar Thickness
- 0.6 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Fiberglass Pultruded Grating, Material Fiberglass, Product Type Industrial Pultruded Grating, Bearing Bar Thickness 0.6 in, Bearing Bar Spacing 1.5 in, Resin Type Vi-Corr, Color Dark Gray, Mesh Pattern None, Maximum Temperature 180 Degrees F, Grating Key I6015, Overall Length 12 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1.5 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.