Fiberglass Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray

  • Mfr # 351103

  • Zoro # G9872371


product price:  $733.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Pedestrian Pultruded Grating
Material
Fiberglass
Width
4 ft
Depth
1 in
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351103
Zoro #
G9872371
UPC #
-
Country of Origin
Mexico

Dimensions

Span (Length) - Grating
96 in
Width
4 ft
Depth
1 in
Mesh Size
None
Bearing Bar Width
1.5 in
Bearing Bar Height
1 in
Overall Length
8 ft
Bearing Bar Thickness
1.5 in
Overall Height
1 in
Overall Width
4 ft

Details

Item
Fiberglass Pultruded Grating
Type
Pedestrian Pultruded Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
None
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
2 in
Resin Type
ISOFR
Grating Key
T2510
Max. Temp.
150 Degrees F
Span
8 ft.
Product Type
Pedestrian Pultruded Grating
System of Measurement
Inch
Maximum Temperature
150 Degrees F
Bearing Bar Spacing
2 in
Top Surface Texture
Grit-Top
Manufacturing Process
Pultruded
Series
Safe-T-Span

Description

Fiberglass Pultruded Grating, Material Fiberglass, Product Type Pedestrian Pultruded Grating, Bearing Bar Thickness 1.5 in, Bearing Bar Spacing 2 in, Resin Type ISOFR, Color Dark Gray, Mesh Pattern None, Maximum Temperature 150 Degrees F, Grating Key T2510, Overall Length 8 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.