Fiberglass Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray

  • Mfr # 352274

  • Zoro # G4155971


product price:  $1,039.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Type
Pedestrian Pultruded Grating
Material
Fiberglass
Width
5 ft
Depth
1 1/2 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
352274
Zoro #
G4155971
UPC #
-
Country of Origin
Mexico

Dimensions

Span (Length) - Grating
96 in
Width
5 ft
Depth
1 1/2 in
Mesh Size
None
Bearing Bar Width
1.5 in
Bearing Bar Height
1 1/2 in
Overall Length
8 ft
Overall Width
5 ft
Overall Height
1.5 in
Bearing Bar Thickness
1.5 in

Details

Item
Fiberglass Pultruded Grating
Type
Pedestrian Pultruded Grating
Material
Fiberglass
Color
Light Gray
Mesh Pattern
None
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 23/32 in
Resin Type
ISOFR
Grating Key
T1215
Span
8 ft.
Max. Temp.
140 Degrees F
Product Type
Pedestrian Pultruded Grating
System of Measurement
Inch
Maximum Temperature
140 Degrees F
Manufacturing Process
Pultruded
Bearing Bar Spacing
1.719 in
Top Surface Texture
Grit-Top

Description

Fiberglass Pultruded Grating, Material Fiberglass, Type Pedestrian Pultruded Grating, Bearing Bar Thickness 1.5 in, Bearing Bar Spacing 1.719 in, Resin Type ISOFR, Color Light Gray, Mesh Pattern None, Maximum Temperature 140 Degrees F, Grating Key T1215, Overall Length 8 ft, Overall Width 5 ft, Top Surface Texture Grit-Top, Mesh Size None, Manufacturing Process Pultruded, Overall Height 1.5 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.