Fiberglass Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray

  • Mfr # 350627

  • Zoro # G4155466


product price:  $1,164.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Type
Industrial Pultruded Grating
Material
Fiberglass
Width
4 ft
Depth
1 1/2 in
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350627
Zoro #
G4155466
UPC #
-
Country of Origin
Mexico

Dimensions

Span (Length) - Grating
96 in
Width
4 ft
Depth
1 1/2 in
Mesh Size
None
Bearing Bar Width
0.6 in
Bearing Bar Height
1 1/2 in
Overall Width
4 ft
Overall Height
1.5 in
Overall Length
8 ft
Bearing Bar Thickness
0.6 in

Details

Item
Fiberglass Pultruded Grating
Type
Industrial Pultruded Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
None
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 in
Resin Type
Vi-Corr
Grating Key
I4015
Span
8 ft.
Max. Temp.
180 Degrees F
Product Type
Industrial Pultruded Grating
Maximum Temperature
180 Degrees F
Manufacturing Process
Pultruded
Top Surface Texture
Grit-Top
System of Measurement
Inch
Bearing Bar Spacing
1 in
Series
Safe-T-Span

Description

Fiberglass Pultruded Grating, Material Fiberglass, Product Type Industrial Pultruded Grating, Bearing Bar Thickness 0.6 in, Bearing Bar Spacing 1 in, Resin Type Vi-Corr, Color Dark Gray, Mesh Pattern None, Maximum Temperature 180 Degrees F, Grating Key I4015, Overall Length 8 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1.5 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products