Zoro Homepage

FiberPlate, Grit, Poly, Gry, 1/8 x 12 x12 In

  • Mfr # 210051.16

  • Zoro # G3318086


product price: $15.55
/ea
Sold in multiples of 16 for $248.80

Key Features

Material
Fiberglass
Resin Type
ISOFR
Type
Gritted
Width
12 in
Max. Temp. (F)
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210051.16
Zoro #
G3318086
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
0.125 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Thickness (Decimal)
0.125 in
Overall Length
12 in
Overall Width
12 in

Details

Material
Fiberglass
Item
Fiberglass Plate
Resin Type
ISOFR
Type
Gritted
Max. Temp. (F)
150 Degrees F
Color
Dark Gray
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Thickness Tolerance
+0.0938/-0.032 in
Maximum Temperature
150 Degrees F
System of Measurement
Inch
Shape
Sheet

Description

Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.125 in, Overall Length 12 in, Overall Width 12 in, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.0938/-0.032 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.