Zoro Homepage

FiberPlate, Grit, Poly, Gry, 3/8 x 24 x24 In

  • Mfr # 210053.04

  • Zoro # G2731601


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Resin Type
ISOFR
Type
Gritted
Width
24 in
Max. Temp. (F)
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210053.04
Zoro #
G2731601
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
0.375 in
Thickness (Decimal)
0.375 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
24 in

Details

Material
Fiberglass
Item
Fiberglass Plate
Resin Type
ISOFR
Type
Gritted
Max. Temp. (F)
150 Degrees F
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Thickness Tolerance
+0.125/-0.063 in
Color
Dark Gray
Shape
Plate
Maximum Temperature
150 Degrees F
System of Measurement
Inch

Description

Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.375 in, Overall Length 24 in, Overall Width 24 in, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.