Zoro Homepage

FiberPlate, Grit, Poly, Gry, 3/8 x 48x 96 In

  • Mfr # 211870

  • Zoro # G9872572


product price: $541.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Fiberglass
Resin Type
ISOFR
Type
Gritted
Width
48 in
Max. Temp. (F)
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211870
Zoro #
G9872572
UPC #
-
Country of Origin
United States

Dimensions

Length
96 in
Width
48 in
Thickness
0.375 in
Thickness (Decimal)
0.375 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
8 ft

Details

Item
Fiberglass Plate
Material
Fiberglass
Resin Type
ISOFR
Type
Gritted
Max. Temp. (F)
150 Degrees F
Color
Dark Gray
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Thickness Tolerance
+0.125/-0.063 in
System of Measurement
Inch
Shape
Plate
Maximum Temperature
150 Degrees F

Description

Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.375 in, Overall Length 8 ft, Overall Width 4 ft, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.