Fiberglass FRP Grating, 8 ft, Gray

  • Mfr # 264976

  • Zoro # G308385615


product price:  $1,107.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Type
High Load Capacity Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
Rectangular
Mesh Size
1 x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264976
Zoro #
G308385615
UPC #
-
Country of Origin
Mexico

Dimensions

Mesh Size
1 x 2 in
Bearing Bar Thickness
0.43 in
Overall Height
1.5 in
Overall Length
8 ft
Overall Width
4 ft

Details

Item
Fiberglass FRP Grating
Type
High Load Capacity Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
Rectangular
Resin Type
Corvex
Standards
ASTM E84
Manufacturing Process
Molded
Shape
Rectangular
Application
Architectural and Commercial Market, Chemical Market, Food and Beverage Market, Oil and Gas Market, Recreation Market, Utility Market, Water and Wastewater Market
Bearing Bar Spacing
1 in
Weight
6.2 lb/sq ft
Maximum Temperature
150 Degrees F
System of Measurement
Inch
Top Surface Texture
Grit-Top
Product Type
High Load Capacity Grating

Description

Fiberglass FRP Grating, Material Fiberglass, Product Type High Load Capacity Grating, Bearing Bar Thickness 0.43 in, Bearing Bar Spacing 1 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern Rectangular, Maximum Temperature 150 Degrees F, Overall Length 8 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 x 2 in, Shape Rectangular, Manufacturing Process Molded, Overall Height 1.5 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.